Select Country and Language Canada / French
Changer de pays
MESP211T | B+B SMARTWORX

B+B SMARTWORX | MESP211T | MESP211 Modbus Protocol Converter, RS-232/422/485 serial port, Removable terminal block serial connector, RJ45

  • Réf. fabricant MESP211T
  • PART #523653
Type: PROTOCOL CONVERTER
Description

Vlinx(TM) MESP211 series Modbus Gateways connect Modbus devices to Ethernet networks and let you monitor and control Modbus devices from anywhere on the Ethernet LAN or WAN. Supporting up to 16 masters and 32 slaves, the gateways feature an auto-detect ing 10/100 Ethernet copper RJ45 port and a serial port that supports RS-232/422/485 communications via a DB9 male or a terminal block connection. The product is built for use in industrial environments with a heavy duty metal enclosure that is panel (s tandard) or DIN rail mountable (with optional adapters). The product can be supplied with a DC power source ranging from 10 to 30 V DC and features a barrel connector.

Caractéristiques
  • Modbus TCP Ethernet, Modbus ASCII & RTU RS-232/422/485
  • Modbus Flexibility - Serial & Ethernet, Masters & Slaves
  • View Messaging Status in Real Time
  • Wide Operating Temperature (-40C to 80C)
  • Wide Voltage input 10 to 30 V DC
  • Ultra Compact IP30nclosure
  • Heavy industrial 61000-6-2 EMC Level 3 for harsh environments
Applications

Vlinx(TM) MESP211 series Modbus Gateways connect Modbus devices to Ethernet networks and let you monitor and control Modbus devices from anywhere on the Ethernet LAN or WAN. Supporting up to 16 masters and 32 slaves, the gateways feature an auto-detect ing 10/100 Ethernet copper RJ45 port and a serial port that supports RS-232/422/485 communications via a DB9 male or a terminal block connection. The product is built for use in industrial environments with a heavy duty metal enclosure that is panel (s tandard) or DIN rail mountable (with optional adapters). The product can be supplied with a DC power source ranging from 10 to 30 V DC and features a barrel connector.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires