Select Country and Language Canada / French
Changer de pays
MESR321 | B+B SMARTWORX

B+B SMARTWORX | MESR321 | Isolated Ethernet Serial Server with 2 RJ45 Ethernet Ports and 1 RS-232/422/485 Serial Port

  • Réf. fabricant MESR321
  • PART #523864
Type: PROTOCOL CONVERTER
Description

Vlinx(TM) MESR321 series Modbus Gateways connect Modbus devices to Ethernet networks and let you monitor and control your Modbus devices from anywhere on your Ethernet LAN or WAN. Supporting up to 16 masters and 32 slaves, the gateways feature auto-det ecting SP 10/100 copper and/or fiber optic options that include multimode LC and single-mode LC. The data ports are isolated from one another and also from the power supply.
The easy to use Vlinx software is compatible with Windows 2003 Server, XP, Vis ta, Win 7 and Windows Server 2008. It features Modbus messaging priority control and allows management through multiple TCP/IP client sessions. Serial data rates of up to 230 kbps ensure maximum network flexibility.
Featuring a slim IP30 DIN rail moun table case, MESR321 series gateways are built for use in industrial environments. They can be powered via a barrel connector or a terminal block. (An external power supply is required; sold separately.) The MESR321 has an additional Ethernet port which functions much like an Ethernet Switch, allowing pass-through connectivity for other Ethernet devices. This port can also be used to "daisy chain" multiple gateways.

Caractéristiques
  • Three-way isolation
  • Ethernet-enable Modbus RS-232/422/485
  • Modbus TCP, ASCII & RTU
  • Modbus flexibility - serial & Ethernet, masters & slaves
  • View messaging status in real time
  • Ethernet fiber options
  • Easy configuration software
Applications

Featuring a slim IP30 DIN rail mountable case, MESR321 series gateways are built for use in industrial environments.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires