Select Country and Language Canada / French
Changer de pays
MESR424D | B+B SMARTWORX

B+B SMARTWORX | MESR424D | Modbus EthernetSerial Server (2) RJ45 Ethernet, (4) RS-232/422/485 DB9 Ports

  • Réf. fabricant MESR424D
  • PART #523655
Type: PROTOCOL CONVERTER
Description

The MESR400 series Modbus Gateways bridge devices on Modbus serial networks (RS-232, RS-422 or RS-485) with those on Modbus TCP networks, allowing seamless integration. The serial ports can be accessed over a LAN or WAN using Direct IP Mode connections. Supporting up to 16 masters and 32 slaves, the gateways feature autodetecting10/100 copper and fiber optic options. The easy to use software is designed for Win XP, Vista, Win 7 and Windows 2003/2008 Server, features Modbus messaging priority control and allows management through multiple TCP/IP client sessions. Serial data rates up to 230 kbps ensure maximum network flexibility. MESR gateways are built for use in industrial environments, featuring a slim IP30 DIN rail mountable case. They operate from a range of DC power supply voltages and have pluggable terminal block connectors.
MESR400 series gateways can be powered via a barrel connector or a terminal block. (An external power supply is required; sold separately). An additional Ethernet port functions much like an Ethernet switch, allowing pass-through connectivity for other Ethernet devices. This port can also be used to "daisy chain" multiple gateways.

Caractéristiques
  • Ethernet-Enable Modbus RS-232/422/485
  • Modbus TCP, ASCII & RTU
  • Modbus Flexibility - Serial & Ethernet, Masters & Slaves
  • Modbus Messaging Priority Control
  • View Messaging Status in Real Time
  • Ethernet Fiber Options
  • NEMA TS2 (MESR424D)
Applications

MESR gateways are built for use in industrial environments, featuring a slim IP30 DIN rail mountable case. They operate from a range of DC power supply voltages and have pluggable terminal block connectors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires