Select Country and Language Canada / French
Changer de pays
MESR921 | B+B SMARTWORX

B+B SMARTWORX | MESR921 | Modbus Gateway, (1) Serial DB9 or TB, (2) 10/100 Ethernet RJ45

  • Réf. fabricant MESR921
  • PART #523885
Type: PROTOCOL CONVERTER
Description

MESR900 Modbus Gateways bridge devices on Modbus serial networks (RS-232, RS-422 or RS-485) with those on Modbus TCP networks, allowing seamless integration. Serial ports can be accessed over a LAN or WAN using Direct IP Mode connections. Supporting up to 16 masters and 32 slaves, these gateways feature autodetecting10/100 copper and fiber optic options. Easy-to-use software is designed for Windows 2000, 2003 Server, XP, Vista, 2008 Server and Windows 7. Serial data rates up to 230 kbps ensure maximum network flexibility.
MESR9xx gateways are built for use in industrial environments, featuring a slim IP30 DIN rail mountable case. They operate from a range of DC power supply voltages and have pluggable terminal block connectors. An external power supply, sold separately, is required. The MESR92x units have an additional Ethernet port which functions much like an Ethernet Switch, allowing pass-through connectivity for other Ethernet devices. This port can also be used to "daisy chain" multiple gateways. MESR90x units have one Ethernet port. B&B Electronics' Vlinx(TM) is your number one choice for Ethernet to Serial conversion.

Caractéristiques
  • Ethernet enable Modbus RS-232/422/485
  • Modbus TCP, ASCII & RTU
  • Modbus flexibility - serial & Ethernet, Masters & slaves
  • Modbus messaging priority control
  • View messaging status in real time
  • Easy configuration software
  • UL Class 1 Division 2
  • NEMA TS2 (MESR901)
Applications

MESR9xx gateways are built for use in industrial environments, featuring a slim IP30 DIN rail mountable case.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires