Select Country and Language Canada / French
Changer de pays
MHD-MHD-18INPROORG | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | MHD-MHD-18INPROORG | MicroFlex Pro AV/IT Series high speed HDMI cable with ProGrip, deep orange, 3ft

  • Réf. fabricant MHD-MHD-18INPROORG
  • PART #590875
Color: ORANGE
Lengths: 3 FT. : 0.91 M
Description

Comprehensive's MicroFlex Pro AV/IT HDMI cables were designed specifically for the tight spaces encountered by systems integrators, I.T. and B2B professionals with features not found anywhere else. Microflex Pro AV/IT HDMI cables feature a low profile des

Caractéristiques
  • Perfect for surface access boxes and other tight spaces
  • ProGrip HDMI connectors eliminates loose connections
  • SureLength indicators make it easy to organize for installs
  • Available in multiple colors for quick cable identification
  • Up to 40% Smaller O.D. an
Spécifications
  • Performance Grade: Better
  • Connector Type 1: HDMI Male w ProGrip
  • Connector Type 2: HDMI Male w ProGrip
  • Bandwidth or Speed: >10.2Gbps@5 meters
  • Resolution: Up to 4k X 2k
  • Gauge: 30AWG
  • Center Conductor: Tinned Copper
  • Connector Finish: 24K Gold Plated
  • S
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires