Select Country and Language Canada / French
Changer de pays
MHLUSB-HD | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | MHLUSB-HD | USB Micro B to HDMI MHL adapter

  • Réf. fabricant MHLUSB-HD
  • PART #590878
Type: COPPER - OTHER
Description

The MHL (Mobile High-Definition Link) Adapter is an accessory made with one purpose in mind, to connect your MHL Host such as a MHL Phone or Tablet to your HDTV for viewing content on a larger screen. This state-of -the-art technology connects your MHL Ho

Caractéristiques
  • Connects your MHL enabled phone or tablet to a HDMI equipped Display
  • Micro B Male connector
  • HDMI Female connector on the unit
  • Also has a Micro B female connector for charging the phone while using the adapter
  • Lifetime warranty
Spécifications
  • Performance Grade: Good
  • Connector Type 1: USB Micro B Male
  • Connector Type 2: HDMI Female with USB Micro B female for charging
  • Bandwidth or Speed: Supports Hi-Speed, 480 Mbps
  • Gauge: 28AWG
  • Center Conductor: Tinned Copper
  • Connector Finish: Nickel
  • Shie
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires