Select Country and Language Canada / French
Changer de pays

SYSTEM SENSOR | MHR | Mini-Horn, 12/24 Volt, Indoor, Wall mount, Red

  • Réf. fabricant MHR
  • PART #674260

The MHR and MHW mini-horns operate at 12 and 24 volts and are ideal for hotel, motel or residential fire system applications, where a smaller notification device is desired. The mini-horns offer high and low volume settings, and temporal or non-tempora l tones. The horns can be mounted to single gang back boxes for aesthetically sensitive applications. Synchronization is also provided when using the MDL module.

The MHR and MHW mini-horns can operate between 32 and 120 degrees Fahrenheit from a regulated DC or full-wave rectified, unfiltered power supply. They are listed to Underwriter's Laboratories Standard UL 464 for fire protective signaling systems.

Must be a reseller to purchase this product.

  • 12 and 24V operation
  • High and low volume settings
  • Temporal and non-temporal tones
  • Mounts to single gang back box
  • Compatible with MDL sync module
  • Mechanically and electrically compatible with PA400 series Mini-Alert(TM) sounders
  • Listing for ceiling all mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires