Select Country and Language Canada / French
Changer de pays
MIL-S4800-AR | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-S4800-AR | Unmanaged Ethernet Switch, Port One: (48) 10/100BASE-TX Switch Plus (2) Gigabit (1) 10/100/1000 RJ45 and (1) SFP, AR

  • Réf. fabricant MIL-S4800-AR
  • PART #587525
Type: ETHERNET SWITCH (UNMANAGED)
Description

The MIL-S4800 ethernet switch has forty-eight 10/100 BASE-TX ports and 1 10/100/1000 RJ45 port and 1 Gigabit SFP port with low latency and error-free performance provided via an advanced store-and-forward architecture

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Automatic MDI/MDIX- Cable detection and correction is automatic as the switch adjusts for straight-through or crossover cables during installation-no uplink port necessary
  • High-performance switching- Non-blocking architecture assures rapid packet delivery and the extensive 8000 MAC address table and memory buffering provide swift lookup and packet forwarding
  • Full duplex operation- Bandwidth for each port is effectively doubled, increasing the speed of a 100 Mbps port to 200 Mbps
  • Flow control- Enhances packet transmission by full-duplex flow control and half-duplex back pressure, providing congestion control on busy ports
  • Rugged chassis: Sturdy metal enclosure with internal power supply
  • Straight forward diagnostics: Perpetual port status provided via LEDs to simplify troubleshooting
  • Wire speed performance
  • Auto-negotiation for speed and duplex
  • Store and Forward Architecture
  • Ruggedized metal chassis with internal power supply
  • Front panel LED status indicators
  • 19 Inch rack mount design
Spécifications
  • Item: Unmanaged Ethernet Switch
  • Connectors: 100BASE-T: 48 x RJ45, Gigabit Copper: 1 x RJ45, SFP: 1 x SFP Socket
  • Switch Architecture: Store And Forward Switch Architecture. Back-Plane Up To 20 Gbps
  • Address Support: 8K MAC Address Table With Auto Learnig Function
  • Packet Buffer Size: 6M Bits
  • System LEDs: System Power 10/100TX Port: Link/Activity (Green); Gigabit Copper Port: Link/Activity (Green), Speed (Yellow); SFP: Link/Activity (Green)
  • Power: 100 - 240 Volt AC, 50/60 Hz, 0.26 Amp
  • Power Consumpti: 22 Watt Maximum
  • Ventilation: 1 Fan
  • Environmental Conditions: 0 to 45 deg C (32 to 113 deg F) Operating Temperature; -40 to 70 deg C (-40 to 158 deg F) Storage Temperature; 5 - 95% Operating Humidity Non-Condensing; 95% Storage Humidity
  • Chassis: Meta
  • Port: 48-Port 10/100BASE-TX Switch Plus (2) Gigabit Ports (1) 10/100/1000 RJ45 and (1) SFP Port
  • Dimension: 17.320 Inch Width x 10.470 Inch Depth x 5.240 Inch Height
Infos techniques et normes

IEEE 802.3 10BASE-T IEEE 802.3u 100BASE-TX IEEE 802.3ab 1000BASE-T IEEE 802.3z Gigabit Fiber IEEE 802.3x Flow Control and Back Pressure, FCC Class A, CE, UL, cUL, CE/EN60950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires