Select Country and Language Canada / French
Changer de pays
MIL-S8TA-BR | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-S8TA-BR | Unmanaged Small Port Ethernet Switch, Port One: (8) 10/100/1000BASE-T (RJ45) [100 m/328 ft], BR

  • Réf. fabricant MIL-S8TA-BR
  • PART #587397
Type: ETHERNET SWITCH (UNMANAGED)
Description

The 8-port 10/100/1000BASE-T Switch with Auto MDI/MDIX is an unmanaged multi-port Switch that can be used to build high-performance switched networks. This switch is a store-andforward device that offers low latency for highspeed networking. The Switch is designed for the core of the network backbone computing environment to solve traffic block problems at SME (small, meduim enterprise) businesses. The 8-port 10/100/1000BASE-T Switch features a "store-and-forward" switching technology. This allows t he switch to auto-learn and store source addresses in an 8K-entry MAC address table


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Small form factor
  • Internal power supply
  • (8) 10/100/1000BaseT Auto-negotiating ports
  • Auto-MDI/MDIX which eliminates cabling confusion
  • 8 Gigabit copper SOHO switch, compact size with universal internal power
  • Auto-MDIX on all ports
  • 16 Gbps back-plane
  • N-way auto-negotiation
  • 8K MAC address table
  • Back pressure half duplex
  • Flow control full duplex
  • Store-and-forward switching architecture
  • 144 Kb memory buffer
  • True non-blocking switching
  • Support 8 K Bytes jumbo frame
Spécifications
  • Item: Unmanaged Small Port Ethernet Switch
  • Enclosure Case: Rugged Metal Chassis
  • Internal Power Supply: 100 - 240 Volt AC, 50/60 Hz
  • Connectors: (8) 10/100/1000 Mbps Gigabit Ethernet (10BASE-T, 100BASE-TX, 1000BASE-T) RJ45
  • Status Indicators: 3 Indicato Per RJ45 Port: Link/Activity, 10/100 Mbps, 1000 Mbps
  • Performance: Flow Control: Supports IEEE802.3x Flow Control, CoS: Two Queues, WRR 4:1, Memory: Embedded 144 KB Packet Buffer, MAC Address Table: 8K Entries, MDI/MDI-X: Auto
  • Environmental Conditions: 0 to 45 deg C (32 to 113 deg F) Operating Temperature; -40 to 70 deg C (-40 to 158 deg F) Storage Temperature; 10 - 90% Operating Humidity Non-Condensing, 0 - 95% Storage Humidity Non-Condensing
  • Power: Internal Power Supply
  • Power Consumption: 7.6 Watt Maximum
  • Port One: (8) 10/100/1000BASE-T (RJ45) [100 m/328 ft]
  • Dimension: 6.500 Inch Width x 4.000 Inch Depth x 1.300 Inch Height
Infos techniques et normes

IEEE 802.3, 802.3u, 802.3ab, and 802.3x, IEEE 802.3 2002, FCC Class A and CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires