Select Country and Language Canada / French
Changer de pays
MIL-SM8DPA-BR | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-SM8DPA-BR | Fiber Managed Switch, Port One: (6) 100/1000BASE-X SFP Slot (Empty), Port Two: (2) Dual Speed SFP/RJ45 Combo, BR

  • Réf. fabricant MIL-SM8DPA-BR
  • PART #587405
Type: ETHERNET SWITCH (MANAGED)
Description

The Transition Networks MIL-SM8DPA is an 8-port all fiber managed switch features 8 100/1000 dual speed SFP slots, 2 of which are SFP/RJ45 Combo ports. It can offer Gigabit fiber links orlegacy 100M fiber links by plugged into Giga or 100M SFP modules . It is ideal for high performance fiber access application, such as CPE switch, high speed workgroup backbone

Caractéristiques
  • System interface/pexrformance, 2 of which are10/100/1000Base-T/SFP combo ports
  • RJ45 port support auto MDI/MDI-X function; Store-and-forward switching architecture
  • Jumbo frame size upto 9 K Bytes; VLAN
  • Port Based VLAN, IEEE 802.1Q VLANs, upto 4094 entres
  • GVRP, Q-in-Q Double Tag VLAN, Port Trunk with LACP
  • Support Link Layer Discovery Protocol (LLDP); Access Control List (ACL)
  • The ACLs are based on Ethernet Type / ARP / IPV4 / MAC / VLAN
  • Virtual stacking management
  • Quality of Service (QoS); SupportEE 802.1p Class of Service
  • Support QoS (QCL/QCE) for traffic control, per port provides 4 priority queues
  • Port base, tag base and type of service priority
  • Login security: IEEE802.1X; IP-MAC-PORT binding for security; TACACS+; SSH/SSL
  • Support IEEE802. spanning tree; Support IEEE802.1w rapid spanning tree; Support IEEE802.1s multiple spanning tree
  • IGMP snooping V1, V2, V3 and IGMP Proxy
  • Multicast VLAN registration for IPTV
  • DHCP snooping (Including DHCP option 82)
  • Web management, SNMP V1, V2c, V3; lnet/CLI
  • Firmware and Configuration: Firmware upgrade through Web GUI; System Configure Restore and Backup through Web GUI
  • IPv4/IPv6 Dual stack, IPv6 NTP/Syslog/DHCP/ICMPv6, IPv6 SNMP/HTTP/Telnet/SSH/802.1x/TACACS+/ACL
  • Port mirroring, storm control, pwer saving, bandwidth ingress and egress
Spécifications
  • Item: Fiber Managed Switch
  • Technology: Store and Forward Switching Architecture
  • Connectors: SFP Port: 6 x 100/1000BASE-X Dual Speed; Combo Port: 2 x 10/100/1000BASE-T With 2 100/1000 SFP RJ45 Console Port
  • MAC Address Table: 8K
  • Memory Buffer: 816K Byt Embedded
  • Jumbo Packet: Support 9K Bytes Jumbo Frame
  • Network Cable: 10BASE-T: 2-Pair UTP/STP Cat 3, 4, 5 Cable; EIA/TIA-568 100 Ohm (100 m); 100BASE-TX: 2-Pair UTP/STP Cat 5 Cable; EIA/TIA-568 100 Ohm (100 m); Gigabit Copper: 4 Pair UTP/STP Cat 5 Cable EIA/TIA 568 100 Ohm (100 m)
  • Backplane: 16 Gbps
  • LEDs: Per SFP Port: Link/Activity; Per Combo Port: Link/Activity; Per Unit: Power
  • Power Supply: Internal: 100 - 240 Volt AC, 50 - 60 Hz
  • Power Consumption (DC): 40 Watt Maximum
  • Environmental Conditions:to 40 deg C (32 to 113 deg F) Operating Temperature; 5 - 90% Operating Humidity Non-Condensing
  • Port One: (6) 100/1000BASE-X SFP Slot (Empty)
  • Port Two: (2) Dual Speed SFP/RJ45 Combo Ports
  • Dimension: 11.020 Inch Width x 6.530 Inch Depth x 1.730 Inch Heiht
Infos techniques et normes

IEEE 802.3 10Base-T, IEEE 802.3u 100Base-TX, IEEE 802.3ab 1000Base-T, IEEE 802.3z Gigabit Fiber, IEEE 802.3x Flow Control and Back Pressure, IEEE 802.1s Multiple Spanning Tree, IEEE 802.1w Rapid Spanning Tree, IEEE 802.3ad Port Trunk with LACP, IEEE 802.1p Class of Service, IEEE 802.1x User Authentication, IEEE 802.1Q VLAN Tagging, Protocols: CSMA/CD, FCC Class A, CE Mark, UL, cUL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires