Select Country and Language Canada / French
Changer de pays
MIL-SM8TXAF2GPA-BR | TRANSITION NETWORKS

TRANSITION NETWORKS | MIL-SM8TXAF2GPA-BR | Power-Over-Ethernet Layer 2 Remotely Managed Switch, Port One: (8) 10/100 PoE, Port Two: (2) SFP Combo Dual Speed SFP (100/1000), BR

  • Réf. fabricant MIL-SM8TXAF2GPA-BR
  • PART #587406
Type: ETHERNET SWITCH (MANAGED)
Description

The MIL-SM8TXAF2GPA connects remote POE segment to the network over fiber. The switch delivers a full 15.4Watts of DC power on each of eight PoE switch ports. PoE ports provide data connection and the power source (PSE) for such PoE PD devices as Wirel ess Access Points, VoIP phones and Network Cameras. The series includes a PD signature sensing and power monitoring features per the IEEE 802.3af standard. Other POE features include Over-Current Protection and Under-Current Detection. The series is fu lly compatible with devices that comply with the IEEE802.3af standard and it is capable of inserting power on the unused pairs of the MDI. Management features include port based, dynamic and static VLANs, GVRP, VLAN tagging, IGMP Snooping or querying, port mirroring, port security. Security includes static addressing, filtering and blocking of packets to identified MAC addresses. Four priority queues insure minimum delay for voice over IP or multimedia network data. Non-blocking 5.6 Gbps architectur e assures rapid packet delivery while 8000 MAC address table provides swift lookup and packet forwarding

Caractéristiques
  • IGMP v1 & v2, 8 ports with integrated POE injectors, never down ring techhology
  • IEEE Std. 802.3af Compliance, Full 15.4 Watt per port, PoE Legacy and Reverse Polarity Support
  • Non-blocking switching architecture
  • IEEE802.1p class of service
  • IPv4 IP TOSnd diffServ QOS classification, IPv6 Traffic class with 4 queues per port
  • IEEE 802.1q VLAN, upto 256 groups, VLAN tagging ID upto 4096
  • Static MAC, 100 entries; IEEE 802.1x
  • RADIUS client; DHCP client and server, SNTP
  • Auto MDI-MDIX
  • IGMP/GVRP, Port miring- Supports RX, TX and Both packet mirror
  • 8K MAC address
  • Telnet/Web-based management
  • TFTP firmware upgrade and configuration backup
  • (8) Ports with full PoE functionality, power limit per classification
  • Dual speed 100/1000 SFP slot- AC and DC powerputs
  • Supports SNMP v1, v2c and v3
  • Power over unused pins for legacy support
  • Optional reverse polarity cable
Applications

Connect And Power Wireless Access Points, Network Cameras And VOIP

Spécifications
  • Item: Power-Over-Ethernet Layer 2 Remotely Managed Switch
  • Technology: Store and Forward Switching Architecture
  • Transfer Rate: 14880 pps For 10 Mbps, 148800 pps For 100 Mbps, 1488000 pps For Gigabit Fiber Ethernet Port
  • Connectors: 10/100 Copper: 8x RJ4 With Auto-MDIX; Fiber: Two Dual Speed SFP Ports 100BASE-FX/1000 BASE-X
  • MAC Address Table: 8K
  • Network Cable: 10BASE-T: 2-Pair UTP/STP Cat 3, 4, 5 Cable; EIA/TIA-568 100 Ohm (100 m); 100BASE-TX: 2-Pair UTP/STP Cat 5 Cable; EIA/TIA-568 100 Ohm (100 m)
  • Bckplane: 5.6 Gbps
  • LEDs: RJ45 Port: 10/100, Link/Activity, Full Duplex/Collision; Fiber: Link/Activity; Power: On/Off;
  • PoE: PWR FWD
  • Power Supply: Built-In AC Supply: 100 - 240 Volt, 50/60 Hz, 200 Watt; Optional External AC/DC: 48 Volt DC Input
  • Power nsumption: 20 Watt DC (Non-POE Functions)
  • Environmental Conditions: 0 to 45 deg C (32 to 113 deg F) Operating Temperature; 10 - 90% Operating Humidity Non-Condensing
  • Port One: (8) 10/100 PoE
  • Port Two: (2) SFP Combo Ports Dual Speed SFP Ports (100/1000
  • Dimension: 11.000 Inch Width x 8.300 Inch Depth x 1.700 Inch Height
Infos techniques et normes

IEEE Std. 802.3 10BASE-T 10Mbps, Half/Full Duplex, IEEE Std. 802.3u 100BASE-TX, 10/100Mbps, Half/Full Duplex, IEEE Std. 802.3x Flow Control and Back-Pressure, IEEE Std. 802.3ad Link Aggregation, IEEE Std. 802.1Q VLAN Tagging, IEEE Std. 802.3ab 1000BASE-T, IEEE 802.3z Gigabit Fiber, IEEE 802.3af Power over Ethernet, IEEE Std. 802.1p Class of Service, IEEE Std. 802.1d Spanning Tree Protocol, IEEE Std. 802.1w Rapid Spanning Tree Protocol, IEEE Std. 802.1X Authentication Protocol, Protocols: CSMA/CD, FCC Class A, CE Mark, UL, cUL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires