Select Country and Language Canada / French
Changer de pays
MKSA | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | MKSA | MK - Alternate, Switch Only

  • Réf. fabricant MKSA
  • PART #CS971689
: -----
: 5
: 630
: FORMORT
: MAINT
: NC OR NO
: SGLGANG
: SPDT
Amp Rating: 5
Circuit State: DOUBLE THROW (SELECT NO OR NC)
Faceplate Size: APPROX. 2-3/4" X 4-1/2"
Finish: US32D SATIN STAINLESS STEEL
Lock Type: ACCEPTS MORTISE CYLINDER
Mounting: SINGLE-GANG ELECTRICAL BOX
Product Type: MORTISE CYLINDER KEY SWITCH
Sales Category: ELECTRIC KEYSWITCHES
Switch State: MAINTAINED
Switch Type: SINGLE-POLE, DOUBLE-THROW
Description

The MK key switch supports electric lock control, alarm panel arming, reset and override when paired with any mortise cylinder 1-1/8" [28.6 mm] to 1-1/2" [38.1 mm]

Caractéristiques
  • Standard with momentary SPDT switch
  • 12 or 24 V DC
  • Bi-color LED
  • Backing bracket permits integration with any 1-1/4" [31.8 mm] or 1-1/8" [28.6 mm] mortise cylinder (not included)
  • Support for 1-1/2" [38.1 mm] cylinder using spacer ring and backset
  • Addinal switch position on backing bracket allows another switch to be activated by turning the key in the opposite direction
  • 5A rated plunger switch
  • Includes anti-tamper screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires