Select Country and Language Canada / French
Changer de pays

PANDUIT | ML4-CY | Copper Mechanical Lug, 1 Hole, Barrel Post, #14 SOL, #4 STR, 1/4" (6.4mm) Stud, Pack of 100

  • Réf. fabricant ML4-CY
  • PART #ML4-CY
Bolt Hole: 1/4 INCH
Gauge: 14 AWG
Holes: 1 HOLE
Inspection Hole: YES
Lug Material: COPPER
RoHS Compliant: YES

Premium cast copper mech. connector, one-hole, straight tongue, single barrel post lug.

  • Made from high strength electrolytic copper to provide premium electrical and mechanical performance
  • Compact design saves space
  • Wide wire range-taking capability minimizes inventory requirements
  • Inspection window to visually assure full conductor insertion
  • Plated steel set screw provides high strength, durable electrical contact between conductor and connector
  • Flat bottom allows for complete contact with mounting surface
  • UL Listed for use up to 600 V and temperature rated 90C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires