Select Country and Language Canada / French
Changer de pays

AIGIS MECHTRONICS INC | MLA2DN211 | MiniLine aluminum vandal-resistant, in/outdoor, Day/Night (color and B&W), 540 TVL, 2.8-11 mm AI, 24 V/60 Hz

  • Réf. fabricant MLA2DN211
  • PART #421967
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG

This vandal-resistant minidome camera series with its thick aluminum housing and high-quality camera/lens combination is perfect for almost any application. The 540 TVL full-featured camera is available in color high-resolution and Day/Night wide dyna mic range versions.

Must be a reseller to purchase this product

  • MLA series can be surface mounted directly to the ceiling or wall
  • Optional pendant mount accessories available for wall or pendant/pipe mounting
  • Cast aluminum housing can withstand 120 lb. of force
  • Housing accepts either AC or DC external power. Camera arrives pre-wired for quick setup
  • Wire through the back of the housing or through the opening on the side that accepts conduit fittings
  • Backlight compensation, line-locking and phase adjustment capabilities
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires