Select Country and Language Canada / French
Changer de pays
MLB-1 | ABB

ABB | MLB-1 | Lamp Block, Pushbutton, Pilot Light, Selector Switch; Size 22 Mm/30 Mm; Lamp Input 230V AC/V DC Full Voltage; 2 W BA9S Base Filament/Led Bulb Lamp; Approval Ul, CSA; for Front Mounting.

  • Réf. fabricant MLB-1
  • PART #489867
Rating: IP20
Type: PILOT DEVICE
Caractéristiques
  • Quick-mount, quick-release contact block holder for fast and easy assembly
  • NO & NC contact blocks are color coded for easy identifi cation: Green = NO, Red = NC
  • Silver tipped contacts
  • Wiping action for high reliability
  • Low energy gold plated contact blocks
  • Base mounted contact blocks which snap onto a 35 mm DIN rail or into a plastic enclosure
  • Contact block holder for three or five blocks in a single row
Applications

For Front Mounting. Contacts are equipped with a wiping action for high reliability. Contact carriers are color coded to indicate normally open and normally closed contacts.

Spécifications
  • Lamp Type: 230 V AC / V DC Filament Bulb Or LED
  • Size: 044 m Width X 01 m Height X 035 m Depth
  • Enclosure: IP20
  • Illumination: Illuminated
  • Base: BA 9s Socket
Infos techniques et normes

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires