Select Country and Language Canada / French
Changer de pays
MLT2H-LP | PANDUIT

PANDUIT | MLT2H-LP | MLT Tie, 304 SS, Heavy, 7.9" (201mm), .010" (.25mm) thk, Pack of 50

  • Réf. fabricant MLT2H-LP
  • PART #143516
Length (in.): 7.9
Max. Bundle Dia. (in.): 2.00
Min. Loop Tensile Strength (lb.): 450
RoHS Compliant: YES
Std. Pkg. Qty.: 50
Type: CABLES TIES AND ACCESSORIES
Description

MLT Tie, 304 Stainless Steel, Heavy Cross Section, 7.9 Inches (201.0mm) Length x 0.31 Inch (7.9mm) Width x 0.010 Inch (0.25mm) Thickness. Self-locking head design speeds installation and locks into place at any length along the tie body. Provides a strong

Caractéristiques
  • Self-locking head design speeds installation and locks into place at any length along the tie body
  • Provides a strong, durable method of cable bundling
  • Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications
  • Smooth surfaces and rounded edges assures cable protection and worker safety
  • Available in AISI 304 stainless steel for general-purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires