Select Country and Language Canada / French
Changer de pays
MM20BLC-W | ORTRONICS

ORTRONICS | MM20BLC-W | Mighty Mo 20 Bend Limiting Clips, 6.25"L, White, For VMD or VMS Style Managers, Package of 12

  • Réf. fabricant MM20BLC-W | OR-MM20BLC-W
  • PART #549493
Description

Bend limiting clips snap on to any finger on the vertical management cage to provide bend limitation for fiber jumpers entering and exiting the cage. The half oval design provides 180o protection for fiber jumpers.

Must be a reseller to purchase this product.

Caractéristiques
  • Mount on any cage finger: Provides bend limitation for fiber cables wherever needed for jumpers entering the vertical manager.
  • 180 degree design: Protects the fiber jumpers from kinking.