Select Country and Language Canada / French
Changer de pays
MM20VCT80212-B | ORTRONICS

ORTRONICS | MM20VCT80212-B | Mighty Mo 20 Vertical Cable Tray, 2"W x 12"D, Black, For 8' MM20 4-post Racks

  • Réf. fabricant MM20VCT80212-B | OR-MM20VCT80212-B
  • PART #549490
Components: INSERT / TRAYS
Finish: BLACK
Description

Vertical cable trays consist of a pre-cut section of Cablofil cable tray and mounting hardware designed to mount on the rack and manage distribution cables routing from the patch panel and equipment out of the rack. It mounts to the strut on the rack and can be adjusted front to back.

Must be a reseller to purchase this product.

Caractéristiques
  • Mounts vertically on the side of a 4 post rack
  • Wire frame construction