Select Country and Language Canada / French
Changer de pays
MMACNCP110X12 | ORTRONICS

ORTRONICS | MMACNCP110X12 | MM AIR CURTAIN, VINYL CORNER PANEL 110"HX12"L, FUSIBLE LNK SPLICER

  • Réf. fabricant MMACNCP110X12
  • PART #444700
Color: CLEAR
Type: PANELS
Description

Vinyl Corner Panel, 110"H x 12"L

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Fire resistant vinyl panels hang from aluminum tracks mounted to the drop ceiling grid above the racks and cabinets: This forms a barrier between the hot aisle and cold aisle.
  • The aluminum tracks are connected to the ceiling grid by fusible links that release and drop to the floor when temperatures go above 135: Ensures that the fire sprinkler pattern is not interrupted.
  • Sold in kits: Includes all necessary hangers, track and panels to cover your specific area.
  • The vinyl panels are the length of the aluminum track and overlap at the track seams: Creates one continuous partition.
  • To determine the size of the Hanging Vinyl Panel System required you will need the following measurements:
  • Linear feet - this is the length of aluminum track needed to create a rectangle around the aisle to be contained. Kits are available from 1' to 6' long and can be connected to one another for larger installations.
  • Drop down length (in inches) - this is the length of the vinyl panels from the aluminum track to the top of the racks and cabinets or floor. Available lengths are from 29" to 182" high.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires