Select Country and Language Canada / French
Changer de pays
MMADIS1824 | ORTRONICS

ORTRONICS | MMADIS1824 | MM AIR DISRUPTER, FIREPROOF 18"HX24"W, VELOCITY ADJUSTOR

  • Réf. fabricant MMADIS1824
  • PART #444760
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Air Disrupter, 18"H x 24", black

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • The Air Disrupter is a panel designed to modify the air velocity under a raised floor: Air velocity is greatly reduced and more air pushed up through the tiles, ensuring a consistent supply of cool air to each rack or cabinet.
  • Made from Sandel(TM): Fir eproof, contains no asbestos and is non-combustible at any temperature.
  • Available in several sizes: Fits most any height raised floor.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires