Select Country and Language Canada / French
Changer de pays
MMAPL0624 | ORTRONICS

ORTRONICS | MMAPL0624 | MM AIR PLUG, FILLER BLOCK FIREPROOF, 5"X6"X24", BLACK

  • Réf. fabricant MMAPL0624
  • PART #444742
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Air Plug, 5" x 6" x 24", black

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Air Plugs are used to fill in cable openings in the raised floor or any gaps where airflow needs to be blocked: Maintains cooling efficiency.
  • Soft and compressible: They are safe to use around all types of cable, including fiber optic cable and are easily installed.
  • Made from Sandel (TM): Fireproof, contains no asbestos and is non-combustible at any temperature.
  • Available in several sizes: Covers most any size opening.
Spécifications
  • Width Metric: 24"
  • Height USA: 5 in.
  • Depth USA: 6 in.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires