Select Country and Language Canada / French
Changer de pays
MMFJ12X4-Y | ORTRONICS

ORTRONICS | MMFJ12X4-Y | Mighty Mo Fiber Raceway, Joiner Requires Assembly Slot, for 12" x 4" Raceway, Yellow

  • Réf. fabricant MMFJ12X4-Y | OR-MMFJ12X4-Y
  • PART #513834
Components: FITTINGS
Type: NON-METALLIC
Description

Joiners are used to connect the straight duct and components together. Simply snap the joiner into the slots at the end of each part to be joined. For straight duct that has been cut to length, new slots will need to be made with the proper slotting to ol.

Caractéristiques
  • Made of Noryl fire retardant plastic: Certified to UL94VO and Halogen free.
  • Snap together slot and joiner system: Stronger and quicker assembly of raceway and fittings.
  • Fittings available in 5 sizes: A solution for any size and density of installation.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires