Select Country and Language Canada / French
Changer de pays
MMFSLC2X2-Y | ORTRONICS

ORTRONICS | MMFSLC2X2-Y | Mighty Mo Fiber Raceway, Slotted Duct, with Cover, 2" x 2", Yellow

  • Réf. fabricant MMFSLC2X2-Y | OR-MMFSLC2X2-Y
  • PART #665752
Color: YELLOW
Components: FITTINGS
Type: NON-METALLIC
Description

Slotted duct (side exit) is available with and without covers in three sizes. The unique design of the hinged cover allows it to remain in an open position while fiber is installed in the duct. All sizes are 6' 3-3/8" long and are slotted at each end f or

Caractéristiques
  • Made of Noryl fire retardant plastic: Certified to UL94VO and Halogen free.
  • Straight sections of raceway and covers are ribbed: Assures a strong, lightweight rigid system that does not sag under heavy loads.
  • Available hinged covers on straight sections: C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires