Select Country and Language Canada / French
Changer de pays
MMFVE30U8X4-Y | ORTRONICS

ORTRONICS | MMFVE30U8X4-Y | Mighty Mo Fiber Raceway, Vertical Elbow 30deg Up, 8" x 4", Yellow

  • Réf. fabricant MMFVE30U8X4-Y | OR-MMFVE30U8X4-Y
  • PART #665775
Color: YELLOW
Components: DEVICE / JUNCTION / OUTLET BOX
Type: NON-METALLIC
Description

Vertical Elbows are used to connect horizontal routes at different heights or to allow the fiber path to be raised or lowered to avoid obstacles. They are available with or without covers. The retrofit versions come with split covers that are used wher e t

Caractéristiques
  • Made of Noryl fire retardant plastic: Certified to UL94VO and Halogen free.
  • Snap together slot and joiner system: Stronger and quicker assembly of raceway and fittings.
  • Raceway and fittings available in 5 sizes: A solution for any size and density of inst
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires