Select Country and Language Canada / French
Changer de pays
MMFVTC8X4T8-Y | ORTRONICS

ORTRONICS | MMFVTC8X4T8-Y | Mighty Mo Fiber Raceway, Vertical Tee with Cover, 8" x 4" to 8" x 4", Yellow

  • Réf. fabricant MMFVTC8X4T8-Y | OR-MMFVTC8X4T8-Y
  • PART #665822
Color: YELLOW
Components: FITTINGS
Type: NON-METALLIC
Description

Vertical Tees are used to drop cables vertically from horizontal routes into frames or cabinets. They are available with and without covers. Vertical tees in 8" X 4" and 12" X 4" can be used to transition to smaller duct and retrofit tees can be instal led

Caractéristiques
  • Made of Noryl fire retardant plastic: Certified to UL94VO and Halogen free.
  • Snap together slot and joiner system: Stronger and quicker assembly of raceway and fittings.
  • Raceway and fittings available in 5 sizes: A solution for any size and density of inst
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires