Select Country and Language Canada / French
Changer de pays
MMP350H-M316 | PANDUIT

PANDUIT | MMP350H-M316 | Marker Plate, 316 SS, 4 Hole, 3.5" x .75" x .010" (89mm x 19mm x .25mm) Thickness, Pack of 1000

  • Réf. fabricant MMP350H-M316
  • PART #MMP350H-M316
RoHS Compliant: YES
Type: IDENTIFICATION TAG
Caractéristiques
  • Provides permanent identification of pipes, conduit, valves, cables and equipment in harsh environments
  • Designed for use with PANDUIT(TM) Pan-Steel(TM) Stainless Steel Cable Ties for fast installation at lowest installed cost
  • All marker plates/tags can be embossed or laser etched with PANDUIT Factory Custom Marking Service
  • For on-site custom marking use the metal indenting machine