Select Country and Language Canada / French
Changer de pays
MMTECSG22 | ORTRONICS

ORTRONICS | MMTECSG22 | Mighty Mo Telecom Enclosure

  • Réf. fabricant MMTECSG22
  • PART #400009
Airflow: FRONT-TO-REAR
Material: STEEL
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 20.61"
Overall Height: 23.50"
Overall Width: 23.5"
Rack Units: 10U
Seismic Rating: NO
Description

ceiling mount, 23.50"W x 23.50"H x 20.61" D, 10 rack units, 80 lbs. capacity, Beige

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • The Mighty Mo Ceiling Mount Telecom Enclosure has a unique patent pending swing gate design that allows for easy access to patching and equipment by simply opening the front cover.
  • The swing-out access supports easy re-termination and includes dampening cylinders to control the speed of opening.
  • The attactive exterior blends well with office decor and a lockable front door provides security and protection in public areas.
  • Built-in cable management supports and organizes cables, ensuring proper bend radius.
  • Approved to UL-2043 for use in air handling space.
Spécifications
  • Depth Metric: 523 mmWidth Metric: 597 mm
  • Height USA: 23.50 in.Height Metric: 597 mmRack Unit: 10Weight Capacity USA: 80 lb
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires