Select Country and Language Canada / French
Changer de pays
MMW122420P-B | ORTRONICS

ORTRONICS | MMW122420P-B | Mighty Mo Wall Mount Cabinet

  • Réf. fabricant MMW122420P-B
  • PART #410647
Airflow: SIDE-TO-SIDE
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 20"
Overall Height: 23.50"
Overall Width: 24"
Rack Units: 12U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

12U x 24"W x 20"D, Plexiglass door, height is 23.50", Basic Black

Caractéristiques
  • Cable management to support and organize cables, ensuring proper cable management for minimum distortion and maximum network performance.
  • Choice of solid or plexiglass door
  • The cabinet can be mounted to open left or right
  • Locking center section swings out to provide easy access to the equipment
  • Front and center sections are keyed alike
  • Includes one pair of fully adjustable 12-24 EIA mounting rails
  • Brush cable entry plates standard on top rear
  • Cable knockout plates standard on bottom rear
  • 3" hole with cap standard on top and bottom rear
  • Vented sides for passive cooling of active equipment
  • Optional 50cfm cooling fans are available to further protect active equipment
  • Heavy duty 14 GA (.075") steel construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires