Select Country and Language Canada / French
Changer de pays
MNS6K-SECURE-LIC1 | GARRETTCOM

GARRETTCOM | MNS6K-SECURE-LIC1 | MNS-6K-SECURE, key-enabled licensed software for use on Magnum 6K Switches.

  • Réf. fabricant MNS6K-SECURE-LIC1
  • PART #485630
Type: ETHERNET SWITCH (MANAGED)
Description

MNS-6K-SECURE, key-enabled licensed software for use on Magnum 6K Switches. "LIC1" key is a license for use on one 6K Switch base unit. Includes SNMPv1, v2, SNMPv3 for access authentication, RMON, CLI and scripts, IPv6, Port Security, Secure Web Management wiith GUI, Syslog, SSH, RADIUS, TACACS+, Port Mirroring; Port Settings Control; STP, RSTP, Link-Loss-Learn(TM), Alarm Contact control, Telnet, TFTP, FTP, Spanning Tree Protocol, multi-level QoS, up to 256 tag-based VLANs, GVRP, IGMP Snooping, LACP, SNMPc GUI support; Event Log; SNTP client for time-of-day; SMTP for email notices, BootP, DHCP client and server, DNS client, MOTD, Dual-homing, password security and ease-of-use features. Supplied and updated via Internet and GCI FTP Server. Magnum 6K Switches can be configured to include a user-selected mix of 10/100 Mb copper, 10/100/1000Mb copper, 10 Mb and 100 Mb fiber, and Gigabit (1000 Mb) fiber Ethernet segments.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires