Select Country and Language Canada / French
Changer de pays
MP-8200-BSU-WD | PROXIM

PROXIM | MP-8200-BSU-WD | High capacity Outdoor (IP67) Wireless Multi-Point Base station: MP-8200 Base Station Unit, 300 Mbps, MIMO 3x3, without antenna

  • Réf. fabricant MP-8200-BSU-WD
  • PART #456280
Device: WIRELESS ROUTERS
Technology: OUTDOOR DIRECTIONAL ANTENNA
Description

The Tsunami MP-8200 delivers data rates of 300 Mbps along with excellent spectrum flexibility and high power radios capable of 25.8 dBm Tx power for extended coverage.

It features nLoS functionality and leverages the advantages of OFDM, MIMO radio innovations and Proxim's proprietary Wireless Outdoor Routing Protocol (WORP) to provide in excess of 4G speeds with QoS class of service for delivering voice, video and data applications