Select Country and Language Canada / French
Changer de pays
MP1WWM | ERICO

ERICO | MP1WWM | Within Wall Mounting Plate

  • Réf. fabricant MP1WWM
  • PART #393015
Type: WALL-MOUNTING
Description

This part has been discontinued by the supplier. Use 209634 as a suggested replacement.

Caractéristiques
  • Unique installation eliminates excess movement
  • Fits any drywall thickness
  • Designed to eliminate gaps between the wall and faceplate
  • Highly visible yellow material helps prevent incorrect installation
  • Template dimples on the bracket provide measurement markings for simplified installation
  • Securing pins lock the plate into the drywall
  • Convenient removable tether assists with positioning
Applications

The MP1WWM Within Wall Mounting Plate, part of the CADDY line of fasteners from ERICO, provides a revolutionary new option for installing low-voltage cable, phone and data lines. Traditional installation methods often cause a variety of problems, including unsightly gaps between the faceplate and mounting plate. Or, if the mounting plate is not secure, excess movement can damage the cable or cause the faceplate to detach from the wall. To help eliminate these problems and offer an increased level of security, stability and protection for a wide variety of low-voltage cable lines, the MP1WWM is mounted inside the wall. Brightly colored yellow markers indicate when it's correctly installed and convenient marking dimples are used to indent the drywall and identify the exact box size to cut out. After slipping the mounting plate into the hole, it can be easily pulled into position using a tether on the center of the plate. Securing pins on either side of the plate can be pressed into the drywall to lock the plate into place and prevent it from moving. These innovative securing pins also keep the plate in place when the faceplate is attached, making a permanent installation.

Spécifications
  • Material: Acrylonitrile Butadiene Styrene
  • Finish: Plain
  • Color: Yellow
  • Gang: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires