Select Country and Language Canada / French
Changer de pays
MP2-115A | EMERSON NETWORK POWER

EMERSON NETWORK POWER | MP2-115A | Liebert Emerson Network Power 2U MicroPod Maintenance Bypass for Liebert PSI 1000 and 1440VA, 120V UPS, PSA 350, 500 650 and 1000VA, 120V UPS and Liebert GXT 700, 1000 and 1500VA, 120V UPS

  • Réf. fabricant MP2-115A
  • PART #330756
Type: UPS ACCESSORY
Description

When your computer system can't be without power, even for maintenance, a Liebert MicroPOD ensures continuous uptime. The MicroPOD provides maintenance bypass capability as well as power output distribution, and can be used with virtually any micro-UPS system.
The MicroPOD allows you to manually transfer your connected equipment to utility power via a maintenance bypass switch, permitting scheduled maintenance or UPS replacement without power disruption. Transferring back to UPS power is just as easy. Simply turn the switch to the indicated position and your load is protected by the UPS.

Caractéristiques
  • Provides utility power to attached equipment when switched to maintenance bypass mode
  • Allows UPS maintenance or replacement of the UPS without discontinuing power to critical equipment
  • Easily installed - the UPS and utility power are both connected to the MicroPOD with the supplied cords
  • Allows scheduled UPS maintenance to ensure continuous uptime without having to shut down protected equipment
  • Rotary switch with indicators make the unit simple to operate
  • Plug-and-play connectability for both input and output
  • Compatible with any brand of UPS system
  • Assures system uptime during maintenance activities
  • Extreme affordability
  • Two-year, no-hassle replacement warranty eliminates the cost of replacement during the warranty period
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires