Select Country and Language Canada / French
Changer de pays
MPDB63133 | MERSEN

MERSEN | MPDB63133 | MPDB Series, UL 1953 open-style power, 3-pole distribution block, 4-14 wire range

  • Réf. fabricant MPDB63133
  • PART #559293
Type: FUSES
Description

The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All b loc

Caractéristiques
  • Adder Poles: All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles can be stacked to form multi-pole units in the field witho ut the use of tools. Adder poles allow for customization of primary and secondary wire co mbi
Spécifications
  • Wire type: copper blocks: 60/75C solid / stranded CU aluminum blocks: 60/75/90C solid / stranded AL and CU
  • Connector: copper blocks: highly conductive tin-plated copper aluminum blocks: highly conductive tin-plated aluminum
  • Insulating material: glass-fill
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires