Select Country and Language Canada / French
Changer de pays
MPI-37 | INTERLOGIX

INTERLOGIX | MPI-37 | Siren/Speaker, Round Horn, 2-channel (Yelp/Steady) Siren/Speaker in MPI-8 Housing. 6-13.8 V DC, 800 mA Current Draw. Up to 106 dB Output. UL Listed, Light Beige

  • Réf. fabricant MPI-37
  • PART #236134
Color: WHITE
DB Rating: 105 DB
Device Type: HORN
Environment: INDOOR / OUTDOOR
Mount: WALL
Power: 12 VDC
Description

The self-contained electronic siren is a speaker and siren driver module housed together in one unit. The units in this series project loud sound that carries over long distances, such as in large buildings or in outdoor applications.

Must be a reseller to purchase this product

Caractéristiques
  • Dual tones (yelp and steady)
  • Self-contained siren and speaker in one unit
  • Easy installation
  • Models available for indoor and outdoor applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires