Select Country and Language Canada / French
Changer de pays
MPI-47 | INTERLOGIX

INTERLOGIX | MPI-47 | Piezo Siren, High/Low, Surface Mount, Single Aternating High/Low Sound. Surface Mount. 6-13.8 V DC Output. Current Draw 175 mA. Up to 106 dB Output, White

  • Réf. fabricant MPI-47
  • PART #236140
Color: WHITE
DB Rating: 105 DB
Device Type: SPEAKER
Environment: INDOOR
Mount: WALL
Power: 12 VDC
Description

The high performance siren series is a complete and advanced range of piezo devices suitable for use with most control panels.Piezo sirens emit a piercing high frequency sound, which is very intense close-up, ideal for smaller homes, stores, or pre-alarm applications. The sirens draw a limited current consumption. Unlike a conventional speaker, a piezo is a crystal type resonator, which provides a broad sound dispersion and a longer service life. The piezo siren devices come in a variety of housing options ranging from surface mount to single gang electrical box. The piezo siren series features two built-in sound electronic siren drivers.

Must be a reseller to purchase this product

Caractéristiques
  • Low current drain
  • Models available to meet nearly every installation requirement
  • Patented piezo technology provides more sound with less current
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires