Select Country and Language Canada / French
Changer de pays
MPMT3-10R | ABB

ABB | MPMT3-10R | 22.5 mm, Non-metallic Heavy-Duty Twist-to-Release Pushbutton Operator, Non-illuminated, 40mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

  • Réf. fabricant MPMT3-10R
  • PART #484627
Rating: IP20
Type: PILOT DEVICE
Caractéristiques
  • Twist release
  • Tight, withstanding even the toughest environment
  • No additional protective boots are needed
  • Large text and push area, clear and visible markings for quick and easy handling
  • Different choices of bezels - black plastic or metal
  • Contacts are provided with wiping action. The tips of the contacts rub against each other each time the contacts close, thus forcing dust and oxide to the side. The NC block has positive opening for high performance in safety circuits.
Applications

The Emergency Stops are designed for tough industrial environments. The products are approved according to IEC 60947-5-5 and meet protection degree IP66 on the front side and IP20 on the terminal side. They are also approved in accordance with NEMA Type 1, 3R, 4, 4X,12 and 13.

Spécifications
  • Size: 042 m Width X 042 m Height X 067 m Depth
  • Actuator: Mushroom
  • Color: Red
  • Product Name: EMERGENCY STOP
  • Bezel Material: Black
Infos techniques et normes

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires