Select Country and Language Canada / French
Changer de pays
MPXBRM-NBBD4O12 | EMERSON NETWORK POWER

EMERSON NETWORK POWER | MPXBRM-NBBD4O12 | MPXBRM-NBBD4O12 - Branch Receptacle Module - North America, Branch Monitoring, Four IEC-C19 receptacles; Line L1 to L2 (208-240 V AC)

  • Réf. fabricant MPXBRM-NBBD4O12
  • PART #397057
Description

Liebert MPX rack power distribution unit (PDU) provides hot-swappable output power modules and reconfigurable input power modules, allowing immediate onsite configuration of rack power to suit IT equipment needs. This PDU supports efficient data center management using remote monitoring and control to the receptacle level, as well as monitoring of environmental input options, such as rack temperature and humidity. A modular communications card allows a variety of monitoring options.
Liebert MPX rac k PDU offers a variety of AC power input modules and hot-swappable output power modules, resulting in customized power distribution configurations. Liebert MPX offers 1-phase 120 or 208 V AC and 3-phase 208-240 V AC 20-60 Amp input power; 1-phase outpu t power including mixed receptacles; and modular card-based communications. Liebert MPX is deployed in a vertical (Zero U) configuration. Up to four Liebert MPX PDUs may be interconnected as a rack PDU array, consolidating user IP connections and devic e monitoring.

Caractéristiques
  • Modular, adaptive rack-installed power strip
  • Monitors at branch level
  • Controls at equipment level
  • Offers single-phase and three-phase models
  • Configures easily to match application needs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires