Select Country and Language Canada / French
Changer de pays
MR1208TRAY | TRIPP LITE

TRIPP LITE | MR1208TRAY | Universal Monitor Riser Stand w Accessory Tray Laptop Printer 4"

  • Réf. fabricant MR1208TRAY
  • PART #781385
Type: STORAGE AREA NETWORK
Description

The MR1208TRAY Universal Monitor Riser frees up valuable space on your desk, table or workstation by placing your monitor four inches above the surface. Ideal for home or office, the MR1208TRAY also helps ease eye and neck strain. You can also use it f or laptops and printers. A 360 revolving tray with multiple compartments holds coins, paper clips, pins, staples and other essential office supplies. The riser's large 8 x 12 inch platform supports up to 40 pounds. Rubber feet secure the riser in plac e on smooth surfaces. A rear cable organizer prevents cable clutter.

Caractéristiques
  • Large 8 x 12 in. platform securely holds riser in place
  • Multi-compartment tray rotates 360 to hold supplies
  • Rubber feet prevent unit from sliding on smooth surfaces
  • Rear cable organizer prevents cable clutter
  • Supports up to 40 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires