Select Country and Language Canada / French
Changer de pays
MR1612 | TRIPP LITE

TRIPP LITE | MR1612 | Universal Monitor Riser Stand Computer Laptop Printers 1.25-5.5"

  • Réf. fabricant MR1612
  • PART #781386
Type: STORAGE AREA NETWORK
Description

The MR1612 Universal Monitor Riser frees up valuable space on your desk, table or workstation by placing your monitor anywhere from 1.25 to 5.5 inches above the surface. Ideal for home or office, the MR1612 also helps ease eye and neck strain. You can also use it for laptops and printers. The riser's extra-large 15.5 x 11.25 inch platform supports up to 40 pounds. Rubber feet secure the riser in place on smooth surfaces. Assembles in just a few seconds.

Caractéristiques
  • Extra-large 15.5 x 11.25 in. platform securely holds riser in place
  • Rubber feet prevent unit from sliding on smooth surfaces
  • Supports up to 40 lb.
  • Assembles in seconds
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires