Select Country and Language Canada / French
Changer de pays
MRM-300 | AMERICAN FIBERTEK

AMERICAN FIBERTEK | MRM-300 | 1300 nm, MM receiver module 7.0 km

  • Réf. fabricant MRM-300
  • PART #258447
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: RECEIVER
Description

The American Fibertek M100/M300/M300S Series products transmit and receive single-channel high-quality video using FM transmission. This system is designed to be completely transparent to all camera and monitor manufacturers. Products require no field adjustments at installation or additional maintenance thereafter. Diagnostic indicators provide a quick visual indication of system status. Equipment may be ordered as standalone modules or rack cards that are mounted in the SR-20/2 American Fibertek Card Cage. These units are compatible with the M30/M33/M33S series of three single-channel rack-mount video transmitters and receivers.

Must be a reseller to purchase this product

Caractéristiques
  • For distances up to 24 km (14+ miles)
  • Full color transmission
  • Compatible with NTSC, RS170A, RS343A, PAL, CCIR standards
  • Smallest profile available anywhere
  • Diagnostic indicators for video, power and optical presence
  • Single-mode and multimode versions avai
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires