Select Country and Language Canada / French
Changer de pays
MRR-880C | AMERICAN FIBERTEK

AMERICAN FIBERTEK | MRR-880C | 1300 nm, MM single-fiber 8-channel receiver module/rack 4.0 km

  • Réf. fabricant MRR-880C
  • PART #258403
Audio Support: NO
Capacity: 8 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: RECEIVER
Description

The American Fibertek 880C/880C-SL Series products transmit eight channels of high-quality video on one multimode or single-mode optical fiber. Designed to be completely transparent to all camera and monitor manufacturers. These systems require no field adjustments at installation or additional maintenance thereafter. Diagnostic indicators provide a quick visual indication of system status. Equipment may be mounted as standalone modules or rack units by position of the rack brackets.

Must be a reseller to purchase this product

Caractéristiques
  • For distances up to 25 km (15+ miles)
  • Equipment has modular or rack-mount selectable mounting brackets
  • Real-time video transmission
  • Full color transmission
  • Diagnostic indicators for video, power and optical presence
  • Compatible with NTSC, RS170A, RS343A, P
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires