Select Country and Language Canada / French
Changer de pays
MS116-1.6 | ABB

ABB | MS116-1.6 | Manual Motor Starter, Trip Class 10, 1.00-1.60A

  • Réf. fabricant MS116-1.6
  • PART #536812
Type: MOTOR STARTERS/PROTECTION
Description

Trip class 10 A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. Auxiliary contacts, signalling contacts, undervoltage releases, shunt tri ps, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.

Applications

For MS116 Cover The Lower Ranges Up To 10 HP At 480 V & 600V And Provide Cost Effective And Economic Motor Protection In Many Applications; Very Efficient Is The Small Width, Thanks To Which The Customers Can Save Space And Costs In Installations, Used To Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-circuits, Overload And Phase Failures, Suitable For Three- And Single-phase Applications

Spécifications
  • Voltage Rating: 690 V AC
  • Amperage Rating: 1.6 A
  • Wattage: 0.55 kW At 400 V
  • Setting: 1 - 1.6 A
  • Number Of Poles: 3
  • Enclosure: IP20
  • Mounting: 1 - 6 Position
  • DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
  • Conne Screw Terminal
  • Operating Cycles: 100000 Cycles (Electrical/Mechanical Durability)
  • Operating Temperature: -25 To +70 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 deg C
  • Pollution Degree: 3
  • Actuator: Rotary Handle
  • Recommended Screw er: Pozidriv 2 / M3.5
  • Wire Strip Length: 9 mm
  • Connecting Capacity: Stranded, Flexible: (1 Or 2) 16 - 12 AWG
  • Storage Temperature: -50 To +80 deg C
  • Tightening Torque: 10 in-lb
  • Rated Instantaneous Short-circuit Current Setting (ii): 18.4 A
  • Frequency Rg: 50/60 Hz
  • Power Loss: 0.7 - 1.7 W Per Pole
  • Rated Impulse Withstand Voltage: 6 kV
  • Breaking Capacity: Rated Service Short-Circuit/Rated Ultimate Short-Circuit: 50 kA At 230/400 V AC, 30 kA At 440/500/690 V AC
  • Insulation Voltage: 690 V
Infos techniques et normes

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires