Select Country and Language Canada / French
Changer de pays
MS132-20 | ABB

ABB | MS132-20 | MMP, 690/250V AC/V DC, 20 A at 400 V, 3 Pole

  • Réf. fabricant MS132-20
  • PART #489740
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Description

The MS132-20 manual motor starter is a compact 45 mm width devices with a rated operational current of Ie = 20.0 A. Trip class 10 A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication The handle is lockable to protect against unauthorized changes Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory

Caractéristiques
  • Overload protection trip class 10
  • Phase loss sensitivity
  • Disconnect function
  • Temperature compensation from -25 +60 C
  • Adjustable current setting for overload protection
  • Suitable for three- and single-phase application
  • Trip-free mechanism
  • Status indication
  • Clear switch position indication ON/OFF/TRIP
  • Lockable handle
Applications

For Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-circuits, Overload And Phase Failures. Manual motor starters are electromechanical protection devices for the main circuit. They are used mainly to switch motors manually ON/OFF and protect them fuse less against short-circuit, overload and phase failures. Fuse less protection with a manual motor starter saves costs, space and ensures a quick reaction under shortcircuit condition, by switching off the motor within milliseconds. Fuse less starter combinations are setup together with contactors.

Spécifications
  • Voltage Rating: 690/250 V AC/V DC
  • Amperage Rating: 20 A
  • Wattage: 9 kW At 400 V
  • Setting: 16 - 20 A
  • Number Of Poles: 3
  • Enclosure: IP20
  • Mounting: 1 - 6 Position
  • DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
  • Cion: Screw Terminal
  • Operating Cycles: 50000/100000 Cycles (Electrical/Mechanical Durability)
  • Operating Temperature: -25 To +70 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 deg C
  • Recommended Screw Driver: Pozidriv 2 / M4
  • Wire Strip gth: 10 mm
  • Actuator: Rotary Handle
  • Pollution Degree: 3
  • Storage Temperature: -50 To +80 deg C
  • Tightening Torque: 18 in-lb
  • Connecting Capacity: Stranded, Flexible: (1 Or 2) 12 - 8 AWG
  • Rated Instantaneous Short-circuit Current Setting (ii): 300 A
  • Frey Rating: 50/60 Hz
  • Insulation Voltage: 690 V
  • Power Loss: 1.5 - 2.3 W Per Pole
  • Rated Impulse Withstand Voltage: 6 kV
  • Breaking Capacity: Rated Service Short-Circuit/Rated Ultimate Short-Circuit: 100 kA At 230/400, 20 kA At 440/500 V AC, 3 kA At 690 V A 10 kA At 250 V DC (3 Poles In Series)
Infos techniques et normes

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires