Select Country and Language Canada / French
Changer de pays
MS325-1.6 | ABB

ABB | MS325-1.6 | 3 Ph Starter Rated Current: 1 - 1.6 Trip Class: 10

  • Réf. fabricant MS325-1.6
  • PART #536823
Type: MOTOR STARTERS/PROTECTION
Description

Manual motor starters (MMS) are protection devices for the main circuit. They combine motor control and protection in a single device. Fuse-less protection with a manual motor starter saves costs, space and ensures a quick reaction under short-circuit condition, by switching off the motor within milliseconds

Caractéristiques
  • Built-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication
  • Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, three-phase busbars, power in-feed blocks are available as accessories
Applications

For Manually Switch On/off Motors And Protect Them And The Installation Fuse Less Against Short-circuit, Overload And Phase Failures

Spécifications
  • Voltage Rating: 690/440 V AC / V DC
  • Wattage: 03 kW At 400 V
  • Setting: 0.1 - 0.16 A
  • Number Of Poles: 3
  • Phase: 3 PH
  • Enclosure: IP20
  • Mounting: 1 - 6 Position, DIN-Rail
  • Connection: Screw Terminal
  • Operating Temperature: -25 To +70 deg Cl C
Infos techniques et normes

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires