Select Country and Language Canada / French
Changer de pays
MS325-6.3 | ABB

ABB | MS325-6.3 | 3 Ph Starter Rated Current: 4-6.3 Trip Class: 10

  • Réf. fabricant MS325-6.3
  • PART #536755
Type: MOTOR STARTERS/PROTECTION
Description

Trip class 10 A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. Auxiliary contacts, signalling contacts, undervoltage releases, shunt tri ps, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.

Applications

For Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-circuits, Overload And Phase Failures

Spécifications
  • Voltage Rating: 690/440 V AC /V DC
  • Amperage Rating: 6.3 A
  • Wattage: 2.2 kW At 400 V
  • Setting: 4 - 6.3 A
  • Number Of Poles: 3
  • Phase: 3 PH
  • Enclosure: IP20
  • Mounting: 1 - 6 Position
  • DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length Xm Width)
  • Connection: Screw Terminal
  • Operating Cycles: 100000 Cycles (Electrical/Mechanical Durability)
  • Operating Temperature: -25 To +70 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 deg C
  • Pollution Degree: 3
  • Wire Strip Length: 9 mtuator: Rotary Handle
  • Recommended Screw Driver: Pozidriv 2 / M3.5
  • Storage Temperature: -50 To +80 deg C
  • Connecting Capacity: Stranded, Flexible: (1 Or 2) 14 - 8 AWG
  • Tightening Torque: 14 in-lb
  • Rated Impulse Withstand Voltage: 6 kV
  • Frequency Rating:60 Hz
  • Power Loss: 0.8 - 2 W Per Pole
  • Breaking Capacity: Rated Service Short-Circuit/Rated Ultimate Short-Circuit: 100 kA At 230/400 V AC, 70 kA At 440 V AC, 40 kA At 500 V AC, 7 kA At 690 V AC
  • Rated Instantaneous Short-circuit Current Setting (ii): 7.75 A
  • Insulation Voltage: 690 V
Infos techniques et normes

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires