Select Country and Language Canada / French
Changer de pays
MS495-75 | ABB

ABB | MS495-75 | 3 Ph Starter Rated Current: 57-75 Trip Class: 10

  • Réf. fabricant MS495-75
  • PART #536703
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Description

Trip class 10 A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases and shunt trips are available as accessory

Applications

For Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-circuits, Overload And Phase Failures

Spécifications
  • Voltage Rating: 690/450 V AC /V DC
  • Amperage Rating: 75 A
  • Wattage: 37 kW At 400 V
  • Setting: 57 - 75 A
  • Number Of Poles: 3
  • Phase: 3 PH
  • Enclosure: IP20
  • Mounting: 1 - 6 Position
  • DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7Width)
  • Connection: Box Terminal
  • Operating Cycles: 25000/50000 Cycles (Electrical/Mechanical Durability)
  • Operating Temperature: -20 To +70 deg C
  • Environmental Conditions: Operating Temperature: -20 To 60 deg C
  • Ambient Air Temperature Compensation: Yeperating Altitude Permissible: 2000 MR
  • Recommended Screw Driver: Hexagon 4
  • Actuator: Rotary Handle
  • Wire Strip Length: 17 mm
  • Tightening Torque: 35 - 53 in-lb
  • Connecting Capacity: Stranded: (1) 10 - 2/0 AWG, (1 Or 2) 10 - 1/0 AWG, Flexible: (1) 10 - 2AWG, (1 Or 2) 10 - 1/0 AWG
  • Storage Temperature: -50 To +80 deg C
  • Rated Impulse Withstand Voltage: 6 kV
  • Rated Instantaneous Short-circuit Current Setting (ii): 975 A
  • Pollution Degree: 3
  • Breaking Capacity: Rated Service Short-Circuit/Rated Ultimate Sh-Circuit: 100 kA At 230 V AC, 25/50 kA At 400 V AC, 20/50 kA At 440 V AC, 6/12 kA At 500 V AC, 3/6 kA At 690 V AC
  • Frequency Rating: 50/60 Hz
  • Insulation Voltage: 690 V
Infos techniques et normes

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires