Select Country and Language Canada / French
Changer de pays
MS4S1G | PANDUIT

PANDUIT | MS4S1G | Media Distribution 1x4 Video Splitter 1GHZ Passive

  • Réf. fabricant MS4S1G
  • PART #386370
Type: COUPLERS
Description

Media distribution 1 x 4 passive video splitter with 1 GHz performance to distribute high-quality RF signals to up to four outputs.

Caractéristiques
  • Split incoming video/coax to distribute service throughout the unit
  • Pre-mounted onto metal bracket for quick installation
  • Include grounding screws
  • Snap directly onto grid patterns within enclosures to simplify installations and allow easy moves, adds, and changes