Select Country and Language Canada / French
Changer de pays
MSS-1G | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | MSS-1G | Magnetic Switch - High Security, Surface Mount

  • Réf. fabricant MSS-1G
  • PART #CS160327
Circuit State: NORMALLY CLOSED
Mounting: SURFACE MOUNT
Sales Category: ELECTRIC KEYSWITCHES
Switch State: MAINTAINED
Switch Type: SINGLE-POLE, DOUBLE-THROW
Description

Tamper-resistant Maximum Security Switches (MSS) provide versatile door monitoring with armored cable options to detect the status of windows, doors, gates and more in higher security settings. With multiple options for different environments, MSS can be used with access control or alarm systems to provide peace of mind where status detection is a critical concern.

Caractéristiques
  • Interfaces to access control and alarm systems for remote indication of open/closed status
  • Unique "mated" magnetic contact for preventing defeat attempts by foreign magnets
  • Can be used to provide initiate signal to XDT delayed egress timer
  • Hidden antitamper output (MSS-1 and MSS-1G)
  • Layered protection for tamper detection and reporting
  • SPDT Contact
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires