Select Country and Language Canada / French
Changer de pays
MT-6PLUS | TRIPP LITE

TRIPP LITE | MT-6PLUS | Under Monitor Isobar Surge Protector 6 Outlet 10ft Cord 1440 Joules Black

  • Réf. fabricant MT-6PLUS
  • PART #381602
Number of Outlets: 6
Type: STAND ALONE PDU
Description

Tripp Lite's MT-6PLUS under-monitor console surge suppressor offers convenient AC and phone line computer power protection, individually controllable outlets and multiple power switches for remote control of connected equipment. High grade protection circuits utilize Tripp Lite's Isobar protection system with a generous combination of high quality components and unique noise filtration system. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A & B specifications. Isobar's unique protection system combines large toroidal chokes, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference. MT 6PLUS offers 6 outlets total, 4 individually controllable via front panel mounted switches, one completely unswitched and one controlled by the master switch. Surge suppression rated at 1440 joules prevents equipment damage due to transient surges. Diagnostic LEDs confirm power availability and protection status, plus offer indication of line fault, suppressor fault and low voltage conditions. Includes 10 foot AC line cord. Space-saving under-monitor design offers convenient protection and power control of computers and all system peripherals.

Caractéristiques
  • Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions, exceeding IEEE category A&B specifications
  • Multi-component suppression circuits combine toroidal chokes, HF/VHF capacitors and multiple layers of metal oxide varistors for enhanced protection from EMI/RFI interference
  • Includes 6 NEMA 5-15R output receptacles, 4 of which are individually controllable via front panel mounted switches, plus one completely unswitched and one controlled by the master switc h
  • Network grade surge suppression rated at 1440 joules
  • Single phone line surge suppression protects modems, fax machines and cordless phones (2 wire, single line, RJ11 jacks)
  • 4 LED indicators confirm suppressor operation and site wiring status, plus wrning of suppressor or electrical fault conditions and low voltage conditions
  • Lighted power switches confirm power on/off status for each individually controllable outlet
  • 10 foot AC line cord
  • Space-saving under-monitor console design offers convenientpower protection and power control of entire desktop systems
  • 120V AC, 50/60 Hz electrical compatibility
  • UL1449 3rd Edition listed - surge suppression (330V let-through), UL1283 listed - EMI protection, UL1363 listed - power tap, UL497A listed - communications suppression, cUL approved to Canadian standards, Complies with part 68 - FCC rules
Spécifications
  • Surge Suppressor
  • Frequency Compatibility: 50/60 Hz
  • Output: 1800 Watt
  • Circuit Breaker (Amp): 15 Amp
  • USB Charging Ports: Yes
  • Nominal Input Voltage Supported: 120 Volt AC
  • Recommended Electrical Service: 120 Volt (110 - 125 Volt)
  • Input Connection Type: NEMA 5-15P Input Plug
  • Input Plug Features: Space-Saving Right Angle Input Plug
  • Input Cord Length: 3 m (10 ft)
  • Voltage Compatibility: 120 Volt AC
  • Maximum Surge Current: 84000 Amp
  • Switches: Includes 5 Front Panel Switches - Master Switch Controls All Output Receptacles (Except the One Marked "Unswitched"), Individual Outlet Switches Control 4 Individual Output Receptacles
  • Diagnostic LEDs: Protection Present (Green), Grounded (Red), Low OK (Yellow), Master (Green), Monitor, Printer, AUX1 And AUX2 (Blue)
  • AC Suppression Joule Rating: 3150 Joule
  • AC Suppression Response Time: NM = 0 ns, CM = <1 ns
  • Protection Modes: Includes Full Normal Mode (H-N) And Common Mode (N-G/H-G) Line Surge Suppression
  • Clamping Voltage: 140 Volt RMS
  • AC Suppression Surge Current Rating: 132000 Amp
  • AC Suppression Components Used: Metal Oxide Varistors, Toroidal Balanced Chokes And VHF Capacitors
  • Safe Thermal Fusing: Prevents Unsafe Conditions During Extreme Extended Over-Voltages And Catastrophic Occurrences
  • UL1449 Let Through Rating: 330 Volt L-G, 400 Volt L-N, 400 Volt N-G
  • IEEE587 Cat. A Ringwave Let-Through: <35 Volt
  • EMI/RFI Filtering: 40 - 80 dB
  • Telephone/DSL Protection: Yes
  • Telephone/DSL Protection Details: 1 Line
  • Cable (Coax) Protection: No
  • Network (Ethernet) Protection: No
  • Unit Dimensions (HxWxD): 1.65 Inch x 13.27 Inch x 12.6 Inch (4.19 cm x 33.7 cm x 32 cm)
  • Unit Weight: 3.88 lb (1.76 kg)
  • Material Of Construction: Plastic
  • Housing Color: Black
  • Receptacle Color: Black
  • Color (AC Line Cord): Black
  • Form Factors Supported: Supports Under Monitor Placement as a Power Control Center For an Entire PC System With Peripherals
  • Right-Angle Plug: Yes
  • Output Receptacle: (6) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires