Select Country and Language Canada / French
Changer de pays
MT15 | XCEEDID

XCEEDID | MT15 | Reader Type: Multi-Technology Single Gang, Frequency: 13.56 MHz and 125 kHz

  • Réf. fabricant MT15
  • PART #483017
Approx Dims. HWD-Inches: 6" X 2" X 1"
Color: BLACK
Environmental: WEATHER RESISTANT
FIPS201 Compliance: FIPS201 COMPLIANT
Format: MULTIPLE FORMATS
Frequency: MULTIPLE
Interface: WIEGAND INTERFACE
Mounting: SURFACE MOUNT
Product Type: CARD
Read Format: MULTI-FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

aptiQ(TM) Multi-Technology Readers by Allegion are designed to simplify your access control solutions. Transition your system from proximity to smart card technology at your own pace without having to change out readers as new technologies are availabl e. aptiQ readers handle all applicable ISO standards (14443A, 14443B, 15693), are FIPS 201-1 compliant and are versatile enough to read 125kHz proximity and 13.56MHz contactless smart cards in a single unit. aptiQ multi-technology readers interface wit h XceedID MIFARE Classic smart cards, the ultra secure aptiQ(TM) MIFARE DESFire(TM) EV1, and can read the card serial numbers of a variety of smart cards from other manufacturers, making your next upgrade in technology simple and seamless. Additional ly, aptiQ readers are already NFC compatible and able to communicate with NFC-enabled phones whenever you're ready to take that step.

aptiQ multi-technology readers use an open architecture platform designed to work with industry standards and common access control system interfaces. Multiple aptiQ reader form factors are designed to fit a variety of placement needs, with an attractive modern design which will complement any facility's architecture and décor. aptiQ readers are very easy to install with the quickconnect design and a standard wiring color scheme that most technicians are already accustomed to.

Reader Type: Multi-Technology Single Gang
Frequency: 13.56 MHz and 125 kHz

Caractéristiques
  • Accommodates interior, exterior, metal, and non-metal installation environments
  • Recognizes most proximity credentials, XceedID MIFARE Classic smart credentials, and aptiQ(TM) MIFARE DESFire(TM) EV1 smart credentials
  • FIPS 201-1 Compliant
  • NFC Compatible
  • Quick-connect design for easy installation
  • Simple wiring - color scheme is identical to most readers in the market
  • Easy-to-install mounting bracket
  • Tri-state LED (red, green, amber) visual indicator and audio feedback representing status and activity information, easily discernible for the audibly or visually impaired
  • Wiegand output for simple interface with most access control panels
  • Multiple reader cover color options
  • Limited Lifetime Warranty
  • Multi-technology readers may also be ordered with RS-485 capability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires